Buy more than* S$200* and get FREE SHIPPING

  • Al  Assistant, With A Slide Stop
  • Al  Assistant, With A Slide Stop
  • Al  Assistant, With A Slide Stop

Al Assistant, With A Slide Stop 65374

5.00 (12)
Item.#
06790043
Mfr.#
65374
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length x Width x Thickness (mm)
610x35x5
Weight (g)
106
Measuring Range (cm)
60
Purpose
used for the measurement of length, pull groove, cutting., used for the measurement of length, pull groove, cutting., used for the measurement of length, pull groove, cutting., used for the measurement of length, pull groove, cutting.
Pricision (mm)
+/-0.28 mm (tolerance of length)
TRUSCO Part Number
408-3598
Caution
Not conform to the stopper for straight measure., Not conform to the stopper for straight measure., Not conform to the stopper for straight measure., Not conform to the stopper for straight measure.
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Material cutting out
5
From Japan
On 2017-06-27 10:29:44
Easier to use than the silver object, easy to use, especially if the material is white or transparent.
This review is about item#68536912.
Event material creation
5
From Japan
On 2017-03-27 19:28:21
Antislip is a perfect product for handicapped and handicapped person.
This review is about item#6790043.
Wood working
5
From Japan
On 2016-02-24 15:23:26
As cutting tool of the floor board straight or as a tool of the trimmer, I used it for the time being by pasting the shoji for the time, so I was satisfied because it was perfect for use with the cutter!
This review is about item#68537025.
When cutting with gypsum board
5
From Japan
On 2016-01-16 20:28:10
It is very convenient with slip prevention, it is available without being displaced.
This review is about item#06790052.
Office office
5
From Japan
On 2015-08-18 23:13:30
Usability is as expected. It was cheaper than a nearby home center and was free shipping, so it was saved. The next purchase will be judged after 4 or 5 years on the characteristics of the goods, but I think that I will buy if the deterioration of the slip prevention is small.
This review is about item#68537034.
I can clearly see figures.
5
From Japan
On 2015-08-14 17:34:50
Because it is black on a white background, you can see the numbers clearly. The stability feeling seems to be good.
This review is about item#06790034.
Used when cutting paper
5
From Japan
On 2014-03-31 20:59:23
Light · durable · safe It is easy to use.
This review is about item#06790034.
Fiber cut
5
From Japan
On 2013-11-25 19:01:21
Slip prevention is exceptionally fulfilling the function. The price is affordable and affordable.
This review is about item#06790052.
Mainly cutting of cardboard
5
From Japan
On 2013-10-09 23:47:59
When putting a ruler on a cardboard and cutting with a cutter, it is quite often to put in force. In acrylic or wooden rulers cutters are cut into the ruler body, and thin and slim things are dangerous, as the cutting edge is easy to overcome the ruler even if it is made of aluminum. On that point, this product is light, not thick and thin, and the width is just right. The unevenness of the surface is well adapted to the shape of the hand when holding the ruler, and is devised so as to be easy to hold down. Furthermore, the performance of a thin sponge like anti-slip on the reverse side is also good, and if you use it, you can not feel like cutting with an ordinary ruler. I think that the price is relatively cheap and excellent.
This review is about item#06790034.
Cutting of printed matter
5
From Japan
On 2013-07-30 00:38:35
Anti-slip effect, easy to cut. I did not expect to buy so cheaply.
This review is about item#06790052.