Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Al  Assistant, With A Slide Stop
  • Al  Assistant, With A Slide Stop
  • Al  Assistant, With A Slide Stop
  • Al  Assistant, With A Slide Stop

Al Assistant, With A Slide Stop 65382

4.94 (16)
Item.#
06790052
Mfr.#
65382
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Range (cm)
100
Pricision (mm)
+/-0.40 mm (tolerance of length)
TRUSCO Part Number
408-3601
Purpose
used for the measurement of length, pull groove, cutting., used for the measurement of length, pull groove, cutting., used for the measurement of length, pull groove, cutting., used for the measurement of length, pull groove, cutting.
Length x Width x Thickness (mm)
1010x35x5
Weight (g)
173
Caution
Not conform to the stopper for straight measure., Not conform to the stopper for straight measure., Not conform to the stopper for straight measure., Not conform to the stopper for straight measure.
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2018-04-11 17:45:33
Before purchasing simultaneous with the monoteraw cutter work mat, it worked with an ordinary ruler, because it felt the danger, it is very safe because it does not shift right and left owing to non-slip
This review is about item#62070347.
Interior
4
From Japan
On 2018-02-28 11:00:56
Because nylon (?) Is coated on aluminum, when pulling with a cutter, when it is slightly diagonal, the nylon part is scraped off.
This review is about item#62070365.
I bought it for the cutter guide.
5
From Japan
On 2018-02-06 17:19:22
Since it has a slip prevention, it is now possible to work easily with a cutter. It was cheap and good.
This review is about item#62070347.
Cut paper products
5
From Japan
On 2018-02-05 16:14:51
I was able to purchase it cheaply. The scale is easy to see and easy to use.
This review is about item#68537025.
Material cutting out
5
From Japan
On 2017-06-27 10:29:44
Easier to use than the silver object, easy to use, especially if the material is white or transparent.
This review is about item#68536912.
Event material creation
5
From Japan
On 2017-03-27 19:28:21
Antislip is a perfect product for handicapped and handicapped person.
This review is about item#6790043.
Wood working
5
From Japan
On 2016-02-24 15:23:26
As cutting tool of the floor board straight or as a tool of the trimmer, I used it for the time being by pasting the shoji for the time, so I was satisfied because it was perfect for use with the cutter!
This review is about item#68537025.
When cutting with gypsum board
5
From Japan
On 2016-01-16 20:28:10
It is very convenient with slip prevention, it is available without being displaced.
This review is about item#06790052.
Office office
5
From Japan
On 2015-08-18 23:13:30
Usability is as expected. It was cheaper than a nearby home center and was free shipping, so it was saved. The next purchase will be judged after 4 or 5 years on the characteristics of the goods, but I think that I will buy if the deterioration of the slip prevention is small.
This review is about item#68537034.
I can clearly see figures.
5
From Japan
On 2015-08-14 17:34:50
Because it is black on a white background, you can see the numbers clearly. The stability feeling seems to be good.
This review is about item#06790034.