Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fiber Scale

Fiber Scale 78605

4.67 (3)
Item.#
06790061
Mfr.#
78605
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
67
TRUSCO Part Number
245-9922
Pricision (mm)
100 cm +/- 1 mm
Material
Glass fiber
Length x Width x Thickness (mm)
1000x15x3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-04-11 18:19:00
Because it folds compactly, it is easy to carry and it is easy to use because it does not hang around when it spreads.
This review is about item#6790061.
Rebar assembly
5
From Japan
On 2017-05-22 00:50:11
very good. I think that I did a good shopping because it is unexpectedly strong.
This review is about item#68537515.
Cut the cutting of the harvested logs
4
From Japan
On 2017-04-28 23:14:21
It is easy to use because the length is fixed unlike major. However, there are too many. I think that it is easy to use if there is Kosi a little more entirely.
This review is about item#68537497.