Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Free Metal Brace, With A Scale 45 Cm
  • Aluminum Free Metal Brace, With A Scale 45 Cm
  • Aluminum Free Metal Brace, With A Scale 45 Cm

Aluminum Free Metal Brace, With A Scale 45 Cm 62570

4.00 (1)
Item.#
06790086
Mfr.#
62570
Package Qty.
1PC
Ship pack of
1
52.80 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For copy any angle of pitch of a roof and scribing. Available as measure of inclination pitch and circular saw guide ruler. Measure length, For copy any angle of pitch of a roof and scribing. Available as measure of inclination pitch and circular saw guide ruler. Measure length
Material (Screwed Part)
Brass
Material (Body)
Aluminum
Length x Width x Thickness (mm)
505x30x20
Weight (g)
380
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carpenter work
4
From Japan
On 2016-10-20 17:10:15
Previously also had been using the same product, it is likely to turn the tightening screw the new. Come for the improvements, which I want to put the SUS to the edge.
This review is about item#6790086.