Buy more than* S$200* and get FREE SHIPPING

  • Free 15 Cm Squareuare

Free 15 Cm Squareuare 62588

5.00 (1)
Item.#
06790104
Mfr.#
62588
Package Qty.
1PC
Ship pack of
1
12.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
Brass
Material (Body)
Stainless SUS410
Length x Width x Thickness (mm)
180x14x5.5
Weight (g)
111
TRUSCO Part Number
408-3431
Purpose
it is used in case of marking on required angle and process material, and in case of shift an angleit is convenient when it used in handle type engineering ink marker, it is used in case of marking on required angle and process material, and in case of shift an angleit is convenient when it used in handle type engineering ink marker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly measuring the distance from the reference surface
5
From Japan
On 2017-11-17 19:44:04
It is used for the distance measurement from the reference surface about a narrow portion that the toes can not be used. When not in use it folds compactly and is useful.
This review is about item#6790104.