Buy more than* S$200* and get FREE SHIPPING

  • Square

Square 62510

5.00 (1)
Item.#
06790113
Mfr.#
62510
Package Qty.
1PC
Ship pack of
1
12.32 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Length 2 (mm)
300
Dimension (Width W x Thickness) (mm)
15x2
Material
Stainless
Nominal Dimension (cm)
30cm
Length 1 (mm)
180
Weight (g)
109
TRUSCO Part Number
408-3415
Purpose
it is used in case of marking on required angle and process material, and in case of shift an angleit is convenient when it used in handle type engineering ink marker, it is used in case of marking on required angle and process material, and in case of shift an angleit is convenient when it used in handle type engineering ink marker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Camouflage and remodeling
5
From Japan
On 2017-05-22 16:57:36
Up to now I've been cutting cardboard, but if I do this, I can make accurate patterns.
This review is about item#10240386.