Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square
  • Square
  • Square

Square 62529

5.00 (1)
Item.#
06790122
Mfr.#
62529
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (cm)
45cm
Length 1 (mm)
300
Weight (g)
171
TRUSCO Part Number
408-3423
Length 2 (mm)
450
Dimension (Width W x Thickness) (mm)
15x2
Material
Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Camouflage and remodeling
5
From Japan
On 2017-05-22 16:57:36
Up to now I've been cutting cardboard, but if I do this, I can make accurate patterns.
This review is about item#10240386.