Buy more than* S$200* and get FREE SHIPPING

  • Scale Tape
  • Scale Tape
  • Scale Tape

Scale Tape 76971

Item.#
06790156
Mfr.#
76971
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.7
Material
Glass fiber
Weight (g)
643
Tape Width (mm)
60
Tape Length (m)
10
Purpose
Scene documentary photography use., Scene documentary photography use.