Buy more than* S$200* and get FREE SHIPPING

  • Cup Brush Stainless Steel Made
  • Cup Brush Stainless Steel Made
  • Cup Brush Stainless Steel Made
  • Cup Brush Stainless Steel Made
  • Cup Brush Stainless Steel Made
  • Cup Brush Stainless Steel Made

Cup Brush Stainless Steel Made -

2.48 (21)
Item.#
06790585
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Weight (kg)
0.183
Screw Diameter (mm)
M10 X P1.5
Caution
The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing, The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing
Outer Diameter (phi mm)
75
Material
SUS304
Maximum Rotation Speed (min-1[r. p.m])
12000
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 3
1 star 9
Review Rating: 2.48
21 Customer Reviews
The reviews are automatic translation.
Removing screw peraklin paint
1
From Japan
On 2018-03-19 11:59:52
It is so dangerous that the needle part of stainless steel will escape steadily and it can not be used with considerable danger 0.25 m 2, so I bought it elsewhere.
This review is about item#18819998.
You should not sell it unless you improve it
1
From Japan
On 2018-03-03 18:09:56
Why is not it improving all the time though a review on wire breaking and missing has been ongoing since years ago? I tried purchasing it expecting improvement, but all the wires broke in 30 minutes with rust removal work. Since the number of revolutions is also within the stipulated range, we will appeal if you are injured with a wire that flew while using the remaining number.
This review is about item#18819998.
Keren such as painting and rust
1
From Japan
On 2017-12-24 12:11:57
The stain steel wire can be broken enough to surprise you. Durability was cut for 5 minutes at around 30 minutes in terms of use time. It is dangerous in many ways. I do not know whether it is missing or broken, but the steel wire sticks into the work clothes. The brass-plated steel wire which I had purchased with SHOP until now can be cut, but even if it is quite unusual to use This is too severe as it lasts longer than two months. I will not purchase it again. There is one piece but it is scrap iron (laugh)
This review is about item#6790585.
H Use steel pillar for painting brush
5
From Japan
On 2017-09-20 14:54:13
Easy to use with few wire dropouts. Previously, when using other companies' things, the wire came out and stuck in trousers etc.
This review is about item#6790585.
Rust removal
3
From Japan
On 2017-03-24 18:06:11
I could not get rusted as much as I thought. Is it not easy to use?
This review is about item#6790585.
Rust and paint peeling off
4
From Japan
On 2017-03-04 17:45:12
Wires often fly, do not forget to wear goggles to use
This review is about item#6790585.
I am using rust remover such as iron
2
From Japan
On 2016-04-21 16:55:49
As a unit price, I think that it is reasonable and good, but I think that it is good if it is a cup brush which is a little more durable.
This review is about item#06790585.
Bake removal after stainless steel welding
5
From Japan
On 2014-11-10 22:24:33
I used an iron cup brush so far, stainless steel was expensive and was not able to use it for scorching. Because this product is relatively inexpensive, I tried it and decided to continue using it because it is very good.
This review is about item#06790585.
Deburring of welding
4
From Japan
On 2014-07-07 21:29:31
Wire scattering is the same as other manufacturers but it is satisfying because the price is cheap.
This review is about item#06790585.
Tire iron foil polish
1
From Japan
On 2013-06-29 09:59:59
Wire is scattered around and it is very dangerous during work. The wire got out soon and the brush faded in no time, it does not become totally usable, it is a bad product that can lose credibility by selling it.
This review is about item#06790585.