Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Plier, 4Pcs
  • Snap Ring Plier, 4Pcs
  • Snap Ring Plier, 4Pcs
  • Snap Ring Plier, 4Pcs

Snap Ring Plier, 4Pcs -

3.40 (109)
Item.#
06790603
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Replacement Heads
45degree, 90degree, 180degree
Compatible Snap Ring (mm)
10-50
Hardness
42
Overall Length (mm)
150
Heat Processing
Available
Claw Diameter (phi mm)
1.4
Weight (g)
200
Description 2
Snap Ring Plier for both shaft and hole
Customer Reviews
5 star 40
4 star 17
3 star 19
2 star 13
1 star 20
Review Rating: 3.40
109 Customer Reviews
The reviews are automatic translation.
Bike maintenance
4
From Japan
On 2016-12-26 18:33:31
Of another manufacturer nearly five years had been using the same type of thing, but I bought because you lose the parts to be fixed. This is especially a problem-free good.
This review is about item#6790603.
At the time of maintenance of the machine
1
From Japan
On 2016-12-25 15:30:40
Making poor, I bought while I think that price accordingly, but did not become useless unfortunately.
This review is about item#6790603.
At the time of maintenance of the machine
1
From Japan
On 2016-12-06 10:00:13
It was unexpected items. Making the poor, was a tip strength lack shame.
This review is about item#6790603.
It was used in a scooter of maintenance
5
From Japan
On 2016-11-25 15:38:02
This attachment is happy at this price It could be used without problems. Not even if you somehow, but is a useful tool when there.
This review is about item#6790603.
Vehicles and motorcycle maintenance
2
From Japan
On 2016-11-24 15:26:13
Uun. Kana isnt. Price it thought the price. Although it uses somehow Do you buy it again? When you are asked, I will never buy next time (laughs) Still a firm tool of domestic manufacturers Consider. After this, it was Mashi purchase of KTC again.
This review is about item#6790603.
At the time of maintenance of farm equipment
4
From Japan
On 2016-11-05 20:51:34
Since the tip of the exchange formula, it can be used for most of the snap ring is removed / set work.
This review is about item#6790603.
Maintenance of machinery
4
From Japan
On 2016-08-25 22:44:15
Usability good, is also satisfied with the price basis.
This review is about item#6790603.
Car maintenance
3
From Japan
On 2016-08-18 02:27:09
Although making the bad, it can be used without any problem. Satisfaction if this price. Replacement of the tip part is connecting or disconnecting the pin is required, take time.
This review is about item#06790603.
For the C-ring fixed to the shaft
4
From Japan
On 2016-08-04 08:54:48
Hole a tool destination, is good can be exchanged for the axis. Both it is necessary, because frequently as in there is no use, it was a thing of the exchange system, since the exchange can also be easily by hand, do not bother.
This review is about item#06790603.
Snap ring desorption
1
From Japan
On 2016-07-15 23:06:52
Replacement tip in this price I bought to try because come with four. But I wonder what this Impossible rickety mating part. This is not a half-hearted that, such as play, worthy of what the pre-shipment inspection disposal. That there is more of the 100 yen shop of the tool much easier to use, it is a gem of a complete mine tool masochist for.
This review is about item#06790603.