Buy more than* S$200* and get FREE SHIPPING

  • Protractor

Protractor -

3.35 (23)
Item.#
06790612
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pole Width (mm)
14
Body Diameter (phi)
90mm
Minimum Value (degree)
1
Diameter (phi mm)
Body/90
Pole Length (mm)
196
Specification
Silver finish
Pole Thickness (mm)
1.2
Body Thickness (mm)
1.2
Pricision
+/-0.2
Material
Hold function, digital display calibration, auto power off, buzzer ON/OFF switching function
Weight (g)
65
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 2
1 star 6
Review Rating: 3.35
23 Customer Reviews
The reviews are automatic translation.
Used to adjust the angle of the band saw
5
From Japan
On 2017-09-21 19:41:58
I use jigs to cut steel materials, but I think that it is convenient if it is irregular.
This review is about item#6790612.
Used for do-it-yourself.
3
From Japan
On 2017-09-21 10:06:08
Although there is not much use, it is a tool that necessity arises in case of emergency.
This review is about item#6790612.
It is used for the processing of the bamboo school.
5
From Japan
On 2017-04-06 20:21:29
Useful for joining products of bamboo workpieces, angle can be set accurately
This review is about item#6790612.
Used when processing construction materials
5
From Japan
On 2017-04-02 16:33:41
I was looking for something that did not get in the way of work. I am satisfied.
This review is about item#6790612.
Drill sharpening
4
From Japan
On 2016-10-07 07:43:41
When sharpening the cutting edge of the concrete drill, we are looking at the angle. Considering from the price it is sufficient accuracy and making.
This review is about item#06790612.
Skeleton cutting out parts
2
From Japan
On 2015-12-22 20:56:57
It might be slightly delicate and I would like to buy this price if it is made a little more firmly
This review is about item#06790612.
Used to cut fittings etc.
5
From Japan
On 2014-04-04 10:21:26
Very easy to use, affordable and affordable.
This review is about item#08744723.
Production of self-made motorcycle parts.
1
From Japan
On 2012-03-31 04:50:17
It is deviated by the thickness of the line. Well, if you put it in that minute (?) You can use it ... But it is useless as a measuring instrument.
This review is about item#06790612.
Used to measure plates bent with a press
2
From Japan
On 2012-03-10 18:17:09
Evaluation that it is good because it purchased cheaply because it is cheap can not do other reviews. But this price is attractive.
This review is about item#06790612.
Simple measurement
1
From Japan
On 2012-02-21 00:23:38
Severe, precision is 0.2 but it is deviated by 0.5 or more · · · · · · · · · · · · · · · · · · · · · · · · · The scale of the long part is small in end length and can not be measured by placing the end on the object to be measured · · · By the way the length is shifted by 0.4 mm or the laser marking is shifted by 0.4 mm Although it may be unknown whether this product is funny or it is unknown if it happens, may it be that a decent thing comes when asking for exchange ~
This review is about item#06790612.