Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Caliper
  • Mini Caliper
  • Mini Caliper

Mini Caliper -

3.30 (60)
Item.#
06790655
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Measurement of outer diameter, inner diameter, depth and uneven
Depth Bar
Available
Minimum Scale (mm)
0.05
Dimensions B (mm)
60.3
Dimensions D (mm)
30
Dimensions A (mm)
160
Material
Steel
Dimension G(mm)
12
Instrumental Error (mm)
+-0.05
Dimensions C (mm)
14.3
Dimensions E (mm)
42
Dimension F (mm)
23.2
Measuring Range (mm)
100
Accessories
Plastic case
Customer Reviews
5 star 17
4 star 15
3 star 8
2 star 9
1 star 11
Review Rating: 3.30
60 Customer Reviews
The reviews are automatic translation.
寸法測定
5
From Japan
On 2017-04-17 20:57:46
プライベートブランドなので価格が安く気軽に使える。性能も同等なので重宝している。
This review is about item#6790655.
Maintenance of the bike
1
From Japan
On 2016-09-01 19:43:57
Depth bar guide portion screw is one place without the parts was also attached by hanging around. Such quality standards should be improved somewhat would those be allowed to say that because it is made in China? Measuring instrument that since the processing roughness. Sliding is just wear likely to be rough.
This review is about item#6790655.
Measurements of the pipe dimensions
5
From Japan
On 2016-07-30 23:20:22
It is inexpensive despite backlash may also be used without feeling.
This review is about item#06790655.
When precise measurement
1
From Japan
On 2016-06-28 14:55:57
Three were purchased. The first run does not work smoothly movement is hard so that there is also the other Review. Two eyes are painted in the lubricating oil is a large amount, the hand became sticky. Is the location of the description is difficult, but there is a place painful to the touch not with a corner R. Three eyes did not become even bother to open. It is very disappointing product.
This review is about item#06790655.
Screwing of the depth gauge is in the diagonal
4
From Japan
On 2016-05-09 03:01:18
It is no problem to measure but has been screwed into the diagonal retaining screws of the depth gauge, and pop out the head of the countersunk screw. I want you to inspect a little more chitin.
measurement
3
From Japan
On 2016-05-05 15:54:40
After all, there is a difference in making somewhat when compared to domestic production.
This review is about item#06790655.
Measure the diameter of the bolt
5
From Japan
On 2016-04-23 06:33:22
It was struggling to adjust the nut, but now finally easy
This review is about item#06790655.
Wonder if a little hard
4
From Japan
On 2016-02-15 15:20:19
Because the woman that, was saved and want a vernier caliper to fit the hand. However, to a little hard when you open or will because began to use, I feel caught a little.
This review is about item#06790655.
Size measurement of the small-diameter
5
From Japan
On 2016-02-10 14:25:26
Work without problems, accuracy is also expected.
This review is about item#06790655.
Measurements of things
5
From Japan
On 2016-01-15 09:49:24
We were looking for always carry around such things. Cased in size also come in handy at an affordable. At the same now happy to have also attached engraved Monotarou.
This review is about item#06790655.