Buy more than* S$200* and get FREE SHIPPING

  • Counter
  • Counter
  • Counter

Counter -

3.33 (9)
Item.#
06790673
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adaptive Bolt Size
Time of attachment /M3x5
Number of Digits
4
Material
Iron / nickel plating and ABS resin
Maximum Display
9999
Weight (g)
110
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
For the number of confirmation of work
2
From Japan
On 2016-09-29 16:10:14
Force you need to press when compared to competitor's product.
This review is about item#6790673.
For the measurement, such as defective products in the production line
3
From Japan
On 2016-01-12 15:11:12
Broken because, has re-purchase. We would like to improve durability remains lowest in the same specification.
This review is about item#06790673.
Measurement of finish points at the cleaning plant
2
From Japan
On 2015-11-29 18:06:27
It feels somewhat cheap compared to what was previously used. (Part of the foundation and knobs are plastic)
This review is about item#06790673.
Measurement of the product test of in-house
4
From Japan
On 2015-07-13 14:23:55
Easy to hold, also comes in handy when you put so that even with the platform.
This review is about item#06790673.
To measure the amount of rice
5
From Japan
On 2014-04-18 17:35:06
Necessary and sufficient features, ease of use.
This review is about item#06790673.
Used to check the quantity of the number of people and goods.
5
From Japan
On 2012-03-07 12:15:41
Workbench such as a desk, placed on such observation plate, if you are thinking that you want to work, this product is easy. If you do not have to hand you can count. Product is firm, was a commodity that can be counted clicks into place and press firmly.
This review is about item#06790673.
Classification count in the product inspection business
4
From Japan
On 2011-05-01 10:18:24
It was purchased six this time. The is a little grainy feel when you press the lever there was one there is no problem in actual use. The greatest benefit of price is cheap is
This review is about item#06790673.
Number up of inspection number
1
From Japan
On 2011-01-19 12:16:18
Rust to five in one of the exterior there was. Now that you have removed in the lightly paper hanging, returned goods. We do not do.
This review is about item#06790673.
Quantity check
4
From Japan
On 2010-12-22 14:02:25
I think that I very suitable size. By also that the price of regardless affordable to with stand It was the opportunity to buy.
This review is about item#06790673.