Buy more than* S$200* and get FREE SHIPPING

  • Flat File V, Plastic Binding Jig

Flat File V, Plastic Binding Jig fu-V10B

Item.#
06790734
Mfr.#
fu-V10B
Package Qty.
1PC
Ship pack of
1
1.47 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Filing Thickness (mm)
15
Across Back (mm)
18
Height (mm)
307
Width (mm)
231
Color
Blue
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
150
Size
A4 vertical
Material
cover and color board / recycled pulp, closing tool presser-foot board and a slide top / recycled PS
Standard
Conformed to the act of Green purchasing method conformity, eco mark certified products