Buy more than* S$200* and get FREE SHIPPING

  • Flat File V, Plastic Binding Jig

Flat File V, Plastic Binding Jig Fu-V10V

5.00 (2)
Item.#
06790761
Mfr.#
Fu-V10V
Package Qty.
1PC
Ship pack of
1
1.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
18
Width (mm)
231
Number of Holes
2 holes
Size
A4 vertical
Material
cover and color board / recycled pulp, closing tool presser-foot board and a slide top / recycled PS
Filing Thickness (mm)
15
Storage Number of Sheets
150
Green Purchasing Law
Compatible
Height (mm)
307
Color
Purple
Standard
Green purchasing method conformity, eco mark certified products
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Binding invoices.
5
From Japan
On 2017-07-13 09:12:15
The invoice and invoice are A4, but the invoice is A5, and when it is filed together a strange thickness has come out. By dividing the size it became functional and the inside of the desk could be cleaned up neatly. Reasonable price is also good.
This review is about item#27162652.
Document binding
5
From Japan
On 2017-05-25 11:25:27
I used it before, but this time I purchased it together with other items with a monotalaw without the opportunity to go to the home center to buy. It is small and user-friendly file.
This review is about item#27162415.