Buy more than* S$200* and get FREE SHIPPING

  • Flat File V, Horizontal
  • Flat File V, Horizontal
  • Flat File V, Horizontal

Flat File V, Horizontal P-V15B

4.75 (8)
Item.#
06790786
Mfr.#
P-V15B
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
313
Filing Thickness (mm)
15
Across Back (mm)
18
Height (mm)
226
Color
Blue
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
150
Size
A4 horizontal
Material
Presser board of closing tool is recycled PS.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Estimate file
3
From Japan
On 2018-02-08 14:35:45
The estimate is filed vertically. I have been using it for many years I do not think there are any special improvement points.
This review is about item#6790786.
During office work
5
From Japan
On 2017-07-11 14:55:45
Recently, it was inconvenient because the horizontal file was not readily available, but I am glad that I met Monotaro!
This review is about item#6790786.
Organizing documents
5
From Japan
On 2016-08-05 16:43:11
We can use it as well as those of other manufacturers. Thickness etc. are also perfect.
This review is about item#06790795.
Office work
5
From Japan
On 2016-07-11 13:52:10
Kokuyo's products are really helpful. Because it is a long item, ease of use is preeminent.
This review is about item#06790786.
For daily work
5
From Japan
On 2016-05-20 09:45:45
Standard items. Ease of use would be ◎.
This review is about item#06790786.
Year-end adjustment
5
From Japan
On 2015-01-21 09:10:21
Exact size
This review is about item#06790786.
To filing in the office
5
From Japan
On 2014-12-26 14:55:42
I do not use this type of flat file so much, so it is nice to have sold cheaply with a single item. I'd like to place an order next to other orders in future.
This review is about item#06790786.
Document arrangement
5
From Japan
On 2009-04-05 23:37:05
Since it is a manufacturer product that I always use, there is no problem in quality. The price is quite cheap and packing is strict, so it is satisfactory.
This review is about item#06790795.