Buy more than* S$200* and get FREE SHIPPING

  • Hand Taps

Hand Taps HS-HT two M4x0.7 (S)

4.71 (7)
Item.#
06790996
Mfr.#
HS-HT two M4x0.7 (S)
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grade
2
Tap Type
Straight fluted taps
Shank Diameter (phi mm)
5
Screw Diameter
M4
Overall Length (mm)
52
Set Contents
Number of chamfered threads: Point 9 mountain, inside 5 mountain, raising 1.5 mountain, with a case
Material
High-Vanadium Heiss (High speed steel) HSSE
Screw Length (mm)
20
Number of Flutes
3
Pitch (mm)
0.7
Shape
M3-M6 have a pushing-out center.
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Molding of screw hole
5
From Japan
On 2013-03-21 14:15:09
We use it without any problem.
This review is about item#06791023.
Screws etc.
5
From Japan
On 2013-01-12 18:05:52
no problem
This review is about item#06791014.
Repairing small parts
5
From Japan
On 2012-12-10 17:41:44
Since three sets are included, it is OK (you purchased another size tap set before you can subtly adjust the tap according to the situation)
This review is about item#06791014.
Since the tap of the hand used to tap stand to the thick iron material was damaged, the wall thickness was newly changed, and the processing was completed with the prepared hole 2.5φ (tip, middle, up). Although the tap diameter was small, the wall thickness of the iron material was disastrous and broken · Since the first one was processed without difficulty, it worked continuously, but failed.
3
From Japan
On 2011-09-25 16:01:18
I made it again with a tap sprayer and a tap to avoid failing. Since the material thickness is the cause, we reduced the thickness of the processed part and reduced the burden on the tap.
This review is about item#06790987.
Screw thread for 6M into stainless steel pipe
5
From Japan
On 2011-08-22 16:12:45
It is very easy to cut at 6 threads.
This review is about item#06791014.
Of course tap stand
5
From Japan
On 2011-02-23 19:32:53
It is good for both iron and aluminum.
This review is about item#06791023.
Correct bolt hole
5
From Japan
On 2010-12-04 09:26:11
You can cut well.
This review is about item#06791023.