Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand Taps

Hand Taps 2 *1.0 HS-HT M6 (S)

4.71 (7)
Item.#
06791014
Mfr.#
2 *1.0 HS-HT M6 (S)
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grade
2
Screw Diameter
M6
Overall Length (mm)
62
Tap Type
Straight groove taps
Shank Diameter (phi mm)
6
Set Contents
"Number of chamfered threads: Point 9 mountain, inside 5 mountain, raising 1.5 mountain, with a case"
Material
High-Vanadium Heiss (High speed steel) HSSE
Pitch (mm)
1
Shape
M3-M6 WILL BE THE SHAFT CENTER.
Screw Length (mm)
24
Number of Flutes
3
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Molding of screw hole
5
From Japan
On 2013-03-21 14:15:09
We use it without any problem.
This review is about item#06791023.
Screws etc.
5
From Japan
On 2013-01-12 18:05:52
no problem
This review is about item#06791014.
Repairing small parts
5
From Japan
On 2012-12-10 17:41:44
Since three sets are included, it is OK (you purchased another size tap set before you can subtly adjust the tap according to the situation)
This review is about item#06791014.
Since the tap of the hand used to tap stand to the thick iron material was damaged, the wall thickness was newly changed, and the processing was completed with the prepared hole 2.5φ (tip, middle, up). Although the tap diameter was small, the wall thickness of the iron material was disastrous and broken · Since the first one was processed without difficulty, it worked continuously, but failed.
3
From Japan
On 2011-09-25 16:01:18
I made it again with a tap sprayer and a tap to avoid failing. Since the material thickness is the cause, we reduced the thickness of the processed part and reduced the burden on the tap.
This review is about item#06790987.
Screw thread for 6M into stainless steel pipe
5
From Japan
On 2011-08-22 16:12:45
It is very easy to cut at 6 threads.
This review is about item#06791014.
Of course tap stand
5
From Japan
On 2011-02-23 19:32:53
It is good for both iron and aluminum.
This review is about item#06791023.
Correct bolt hole
5
From Japan
On 2010-12-04 09:26:11
You can cut well.
This review is about item#06791023.