Buy more than* S$200* and get FREE SHIPPING

  • Mop Wringer
  • Mop Wringer
  • Mop Wringer

Mop Wringer TC63

4.03 (31)
Item.#
06791093
Mfr.#
TC63
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pedals)
PP
Roller (W x phi mm)
260*40
Material (Roller)
PP
Material (Body)
PP (Plastic)
Weight (kg)
2
Material (frame)
Steel (chrome-plated)
Dimensions (Width W x Depth D x Height H) (mm)
260*250*300
Capacity (L)
14
Color
Gray
Compatible
MOP up width 250 mm
Customer Reviews
5 star 13
4 star 11
3 star 4
2 star 1
1 star 2
Review Rating: 4.03
31 Customer Reviews
The reviews are automatic translation.
For on-site cleaning
4
From Japan
On 2018-03-31 08:25:30
It is lightweight and compact, it has no other feeling of use. It is the best if the metal part is stainless steel, but then it seems that there is no need to replace it.
This review is about item#06791093.
Used for cleaning
2
From Japan
On 2018-03-07 15:44:45
It will become sticky if you do not narrow it down again and again. I think that it would be nice to narrow it a little harder.
This review is about item#6791093.
Age
4
From Japan
On 2018-01-19 14:42:37
I bought it to receive a copy paper present. I have not used it yet, I buy mop only when cleaning in December, I am keenly aware that mop squeezing is necessary and purchased so that they will not be forgotten.
This review is about item#6791093.
Cleaning the entrance tile
5
From Japan
On 2017-07-10 15:15:06
Although the aperture may be somewhat weak, it is useful.
This review is about item#06791093.
Mop squeezing of toilet cleaning
5
From Japan
On 2017-06-19 10:00:33
Although it is an old thing, it is easy to use after all. It helps.
This review is about item#6791093.
House cleaning
4
From Japan
On 2017-01-08 11:28:21
Somewhat cheap, but I think that it is enough for the part used at home (personal use).
This review is about item#6791093.
Store floor cleaning
5
From Japan
On 2016-12-25 16:33:15
For some reason, this type of mop squeezing machine is the same as the normal price of Monotaro at home center, it does not become cheap. So, I bought it somewhat cheaply with the coupon specification, so I am satisfied.
This review is about item#6791093.
House cleaning in general
5
From Japan
On 2016-12-01 23:07:53
The price is also cheap, I am very satisfied. I also want to purchase if there is a chance.
This review is about item#6791093.
When cleaning with mop
5
From Japan
On 2016-11-11 16:23:39
I bought it because it was cheaper than the nearby home center. I am using it without problems.
This review is about item#06791093.
Floor cleaning
4
From Japan
On 2016-08-16 11:51:59
It is convenient at that time because it is troublesome when it is dirty to use it for floor cleaning and to relieve by hand.
This review is about item#6791093.