Buy more than* S$200* and get FREE SHIPPING

  • Packing Tape 67949

Packing Tape 67949 67919

Item.#
06791206
Mfr.#
67919
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
When the parcel and door-to-door service the seal can magazine of the packing cardboard and the bundle of the newspaper, bundling the lumber panel even, effective! midium packing
Tape Thickness (mm)
0.16
Base Material
PE Cross
Rewinding Force (N/25mm)
3.13
Adhesive Force (N/25mm)
7.75
Holding Power (mm)
16 or more (hr)
Color
White
Adhesive
Acrylic
Tape Length (m)
25
Tape Width (mm)
50
Deployment Force (N/25mm)
3.13
Tensile Strength (N/25mm)
165.75
Extensibility (%)
22
Specification
Acrylic resin one side adhesion