Buy more than* S$200* and get FREE SHIPPING

  • Packing Tape 67949

Packing Tape 67949 67949

Item.#
06791224
Mfr.#
67949
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
When the parcel and door-to-door service the seal can magazine of the packing cardboard and the bundle of the newspaper, bundling the lumber panel even, effective! midium packing
Tape Thickness (mm)
0.16
Base Material
PE CROSS
Color
Clear
Deployment Force (N/25mm)
3.42
Tensile Strength (N/25mm)
158.25
Extensibility (%)
20
Adhesive
Acrylic
Tape Length (m)
25
Tape Width (mm)
50
Rewinding Force (N/25mm)
3.42
Adhesive Force (N/25mm)
8
Holding Power (mm)
more than 16 (hr)
Specification
Acrylic resin based single-sided adhesive