Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Free Lock 900A
  • Free Lock 900A
  • Free Lock 900A
  • Free Lock 900A
  • Free Lock 900A

Free Lock 900A 900-A

4.88 (8)
Item.#
06791276
Mfr.#
900-A
Package Qty.
1PC
Ship pack of
1
26.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To all caster-mounted equipment (conveyance, portable display cases, lighting equipment, packaging equipment, medical equipment, office fixtures, bed, portable coolers, commercial wagon), doors, door stoppers, etc.
Mounting Pitch Y (mm)
15
Floor Level (mm)
25 - 30
Stroke (mm)
38
Mounting Hole Diameter P(mm)
7
Height When Rising (mm)
46
Overall Length H (mm)
223
TRUSCO Part Number
166-2066
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Truck of the stopper -
5
From Japan
On 2016-10-22 19:20:45
It can be fixed in the truck of the fixing stopper
This review is about item#6791276.
Used truck brake
5
From Japan
On 2016-06-14 19:42:28
The truck was purchased here I want to put a brake poor usability because there is no brake being used than before. Also well I think a very good feeling of use was required a little work in the relationship of the truck that you are using.
This review is about item#06791276.
Use the door in the room
5
From Japan
On 2014-07-10 15:51:05
Before there is that you have used for the company of heavy goods vehicles of the stopper, if there are that for his strong play the role of stopper, I bought trust. This time, I tried to use in the bedroom door. I want to fully open the door I want through the wind, but the cat is staying also six, and then a nap invade the well bedroom. Nowadays is sometimes hair is easy to escape, but the wind had troubled want through. Have various looking for and whether or not there is something good strong door stopper, arrived was of this, was 900A free lock. Even blowing strong winds, the cat is free lock also ran into the door was never deviate. It is a combination of rubber feet and the flooring plate of the stopper, but it does not shift at all. Of course, it would be impossible to shift the door even in small children of pre-school. (Another you, but if by telling the unlocked side) Above has mounting pleased to but, I thought, because for business, but do not look not match to the door of the wood grain. If you bought, we recommend that you buy thinking that side.
This review is about item#06791276.
It was attached to the apartment of the iron door
5
From Japan
On 2014-02-26 16:11:12
We can surprisingly firmly fixed, I think that it is good goods
This review is about item#06791276.
Fixing of the working table
5
From Japan
On 2013-09-21 11:57:36
Easily fixed and the release is to use a simple.
This review is about item#06791276.
Fixing of digital piano with a caster
5
From Japan
On 2013-05-30 10:45:03
Operation is very easy, it was not properly secure. Since the opponent is the piano, looks but is feeling too insisted, it was well received in audience because the purpose is fulfill. After that and me digests the price, it might be more popular as for disaster prevention.
This review is about item#06791276.
Iron door of the door stopper
4
From Japan
On 2013-04-10 21:51:04
It was good because it snaps into place more than I expected to. I hope if you're a little more looking, but ....
This review is about item#06791276.
Use a large door
5
From Japan
On 2013-01-21 17:29:12
Safe to use and sturdy. I glad when the cheap price.
This review is about item#06791276.