Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster with Brake
  • Rigid Caster with Brake
  • Rigid Caster with Brake

Rigid Caster with Brake 415ER-UR50

Item.#
06791285
Mfr.#
415ER-UR50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
40
Mounting Dimentsion X x Y(X1 x Y2)(mm)
0
Attachment Height H (mm)
65
Wheel No.
439G
Mounting Dimensions XxY (mm)
56x28
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter (phi mm)
50
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Shape
Fixed car S
Specification
With stopper
Stopper
With
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Finishing (Metal Compatibletings)
Chrome plating (handle Uniqlo over rhodium plated)