Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cross Recessed Screw Bit For Bit Hios
  • Cross Recessed Screw Bit For Bit Hios
  • Cross Recessed Screw Bit For Bit Hios

Cross Recessed Screw Bit For Bit Hios BP-H4-0-1.5x40

by HIOS
4.00 (1)
Item.#
06791364
Mfr.#
BP-H4-0-1.5x40
Package Qty.
1Set(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
40
Tip Diameter (phi mm)
1.5
Stage Size (diameter mm)
1.5
Point Size
+0
Stage Length (mm)
20
Outlet Size (mm)
4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Assembly work
4
From Japan
On 2016-08-17 10:38:32
Failure is reduced and assembling work proceeds smoothly
This review is about item#6794837.