Buy more than* S$200* and get FREE SHIPPING

  • NT Plastic Hammer

NT Plastic Hammer NT-05

1.00 (1)
Item.#
06791924
Mfr.#
NT-05
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Size (phi mm)
25
Weight (g)
250
TRUSCO Part Number
275-9128
Head Length (mm)
89
Name
#1/2
Overall Length (mm)
290
2014 TRUSCO Published Page
2-0712
Material
To rate bit (+ No.2x25mm) 2 lines
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
The work of driving the plug into the metal shaft
1
From Japan
On 2013-10-21 11:27:46
With the specification of one week, the part of the wooden handle is cracked ⇒ broken. Because it was a situation saying that it was bad, it can not be used in the future. Looking at the broken part, I care about the material of the wood in the part of the handle. Since the resin of the head part is sufficient weight and material, we ask for improvement in the future.
This review is about item#06791942.