Buy more than* S$200* and get FREE SHIPPING

  • NT Plastic Hammer

NT Plastic Hammer NT-15

1.00 (1)
Item.#
06791942
Mfr.#
NT-15
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Size (phi mm)
38
Weight (g)
650
TRUSCO Part Number
275-9144
Head Length (mm)
129
Name
#1 1/2
Overall Length (mm)
340
2014 TRUSCO Published Page
2-0712
Material
Pack can also be used as a management tray.