Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NT Plastic Hammer

NT Plastic Hammer NT-20

1.00 (1)
Item.#
06791951
Mfr.#
NT-20
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0712
Head Size (phi mm)
46
Weight (g)
1000
TRUSCO Part Number
275-9152
Head Length (mm)
142
Name
#2
Overall Length (mm)
370
Material
Head: NT nylon (PA) Handle: oak
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
The work of driving the plug into the metal shaft
1
From Japan
On 2013-10-21 11:27:46
With the specification of one week, the part of the wooden handle is cracked ⇒ broken. Because it was a situation saying that it was bad, it can not be used in the future. Looking at the broken part, I care about the material of the wood in the part of the handle. Since the resin of the head part is sufficient weight and material, we ask for improvement in the future.
This review is about item#06791942.