Buy more than* S$200* and get FREE SHIPPING

  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head

NT Plastic Hammer Replace Head NT-05H

Item.#
06791967
Mfr.#
NT-05H
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
10
Compatible
#1/2
Dimension W (mm)
25
Dimensions A (mm)
15
TRUSCO Part Number
275-9349
2014 TRUSCO Published Page
2-0712
Dimensions B (mm)
11
Dimension H (mm)
25