Buy more than* S$200* and get FREE SHIPPING

  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head

NT Plastic Hammer Replace Head NT-10H

Item.#
06791976
Mfr.#
NT-10H
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
20
Compatible
#1
Dimensions B (mm)
15.5
Dimension H (mm)
31
TRUSCO Part Number
275-9357
Dimension W (mm)
32
Dimensions A (mm)
17