Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head

NT Plastic Hammer Replace Head NT-15H

Item.#
06791985
Mfr.#
NT-15H
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0712
Dimensions B (mm)
16.5
Dimension H (mm)
34
TRUSCO Part Number
275-9365
Dimension W (mm)
38
Dimensions A (mm)
20
Weight (g)
35
Compatible
#1 1/2