Buy more than* S$200* and get FREE SHIPPING

  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head
  • NT Plastic Hammer Replace Head

NT Plastic Hammer Replace Head NT-20H

Item.#
06791994
Mfr.#
NT-20H
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
60
Compatible
#2
Dimension W (mm)
46
Dimensions A (mm)
24
TRUSCO Part Number
275-9373
2014 TRUSCO Published Page
2-0712
Dimensions B (mm)
20.0
Dimension H (mm)
39.5