Buy more than* S$200* and get FREE SHIPPING

  • Super Light Crowbar

Super Light Crowbar 540mm

4.75 (8)
Item.#
06792021
Mfr.#
540mm
Package Qty.
1PC
Ship pack of
1
26.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High-tensile-steel pipe (H590)
Weight (g)
1000
Overall Length (mm)
540
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Preparing for disaster
5
From Japan
On 2016-10-13 13:37:58
Is light at the tag line street. Heavier than the umbrella of close size, lighter feel than scoop. Leave to stand in the umbrella stand in preparation for disaster.
This review is about item#6792046.
Field work
5
From Japan
On 2016-03-31 07:33:09
Except for the portion of the rubber would soon take was light and durable.
This review is about item#06792037.
And various pry or.
5
From Japan
On 2015-08-03 15:51:45
Lighter is good. Piled in the car will be less impact on fuel consumption.
This review is about item#06792046.
Claw dismantling
5
From Japan
On 2013-09-16 13:16:17
It is very easy to use lightly.
This review is about item#06792021.
Demolition work
5
From Japan
On 2013-08-31 19:38:00
Was chosen buy cheap and lightness, but bend break, such as is of course not is usually nice! When the bar is required additional will also buy.
This review is about item#10926072.
Demolition work
3
From Japan
On 2013-01-27 20:09:48
A little fragile,
This review is about item#10926072.
Steel fittings of maintenance, etc.
5
From Japan
On 2009-07-12 11:57:00
And it may be easy to use lightweight I think that it is a low price.
This review is about item#10926054.
House demolition
5
From Japan
On 2009-03-11 08:03:29
Lightly, usability is good. Reduce fatigue to the arm. Force to pull out the nails also passable. Small nail head also supported. Construction, demolition, those necessities such as recycling.
This review is about item#06792012.