Buy more than* S$200* and get FREE SHIPPING

  • Super Light Crowbar

Super Light Crowbar 600mm

4.58 (12)
Item.#
06792037
Mfr.#
600mm
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
High-tensile-steel pipe (H590)
Weight (g)
1000
Overall Length (mm)
600
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Lift goods
4
From Japan
On 2017-12-18 16:06:42
Self weight is light and long It is comfortable when working. Better if the total length freely stretches
This review is about item#6792037.
Demolition work.
4
From Japan
On 2017-06-07 14:46:39
It used to be used for interior dismantling work, it was true that my friend was light and easy to use, I will patronize you.
This review is about item#6792012.
I use it when lifting the formwork and reinforcing bars at the time of driving by electric construction.
4
From Japan
On 2017-05-28 13:36:57
I saw what the carpenters are using and purchased thought that it seemed to be wrong if my main job was using it. After all it is light-weight of carrying around! I'm limited to this!
This review is about item#10926072.
House demolition work
5
From Japan
On 2017-03-06 09:29:41
I caught a coupon and I will comment. (I want a coupon ~) It can be used without problem if it is manual work. If heavy work (heavy machinery incorporation, heavy load positioning) it does not have a hollow pipe.
This review is about item#10926072.
Disaster preparedness
5
From Japan
On 2016-10-13 13:37:58
It is light as it is somewhat clair. It is heavier than an umbrella of a near size, it is lighter than the scoop. Stand up for the umbrella stand against the disaster.
This review is about item#6792046.
Site work
5
From Japan
On 2016-03-31 07:33:09
It was light and durable except that the rubber part could be removed quickly.
This review is about item#06792037.
It opens up variously.
5
From Japan
On 2015-08-03 15:51:45
It is good to be light. Even if it is loaded in a car, there is little influence on fuel economy.
This review is about item#06792046.
Demolition of nail pulling
5
From Japan
On 2013-09-16 13:16:17
It is light and very easy to use.
This review is about item#06792021.
Dismantling work
5
From Japan
On 2013-08-31 19:38:00
I chose by cheapness and lightness and bought it, but it is normal that it will not bend and break naturally! We will purchase again when additional bars are needed.
This review is about item#10926072.
Dismantling work
3
From Japan
On 2013-01-27 20:09:48
A little easy to break ·
This review is about item#10926072.