Buy more than* S$200* and get FREE SHIPPING

  • Very Light Barashibaru Rubber Rolls

Very Light Barashibaru Rubber Rolls 900mm

4.50 (2)
Item.#
06792064
Mfr.#
900mm
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
900
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dismantling
4
From Japan
On 2015-12-02 17:22:24
It is light and easy to use, but MAX is a little worried about how strong it is
This review is about item#06792064.
Removal work of interior materials
5
From Japan
On 2013-01-27 20:08:20
Satisfied at present
This review is about item#06792064.