Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong Hexagonal Bars, Vine Neck

Strong Hexagonal Bars, Vine Neck 450mm

5.00 (5)
Item.#
06792091
Mfr.#
450mm
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S53C
Width (mm)
17
Overall Length (mm)
450
Weight (g)
830
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Prepare for disasters
5
From Japan
On 2018-03-18 17:58:28
I bought it for a moment's time. It may have been a bit exaggerated, but there is a sense of security.
This review is about item#6792134.
Demolition work, machine repair
5
From Japan
On 2017-11-16 08:50:18
I purchased 900 mm. The crankcase is easy to hold with hands and power comes in so that work is easy to do. I am satisfied with my purchase.
This review is about item#06792134.
To renovation and dismantling before renovation work.
5
From Japan
On 2017-04-15 11:22:30
From the letter L, force is easy to apply, easily coming out. In recent years, if the earthquake happens, it is necessary to have a permanent home.
This review is about item#6792125.
tube
5
From Japan
On 2015-10-11 17:01:49
The low price of this size is the best.
This review is about item#06792134.
various
5
From Japan
On 2015-07-07 17:51:54
Vine best!
This review is about item#06792116.