Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-Head L Type Crowbar

Hexagon-Head L Type Crowbar 600mm

5.00 (4)
Item.#
06792161
Mfr.#
600mm
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S-53C
Point Dimensions (mm)
110
Size (mm)
17x600
Tail Width (mm)
20
Overall Length (mm)
600
Standard
600mm
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Demolition of wooden houses
5
From Japan
On 2017-08-26 13:43:42
Used for dismantling old wooden houses. Very durable and uneasy. The nail pulling powerful and the thick nail also come out at once.
This review is about item#6792186.
Demolition of furniture and emergency
5
From Japan
On 2017-05-12 16:22:13
I do not use it often, but I want one item for my family. Since it is very solid, it will not bend or twist unless you apply too much unreasonable force.
This review is about item#06792161.
Inspection, construction work
5
From Japan
On 2014-04-04 15:12:30
Recently there may be many specifications such as when opening and closing the floor manhole which began to deform. As long as I can not get enough power unless it is about this size. If that happens, the price goes up, but here as well, I decided to purchase because the price is not so expensive. Since there are few specifications other than the above, strength and weight are satisfied.
This review is about item#06792177.
I bought it for disaster prevention emergency.
5
From Japan
On 2013-05-22 20:46:47
For disaster prevention emergency use, I will place it in the room on the second floor. As it is using a bar size of 60 cm in size which is easy to use separately on a do-it-yourself carpent etc, probably will not use everyday. This bar of 90 cm is unexpectedly light and easy to hold, I think that it will be useful for breaking open the door in emergency.
This review is about item#06792186.