Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Crowbar

Flat Crowbar 300mm

4.58 (19)
Item.#
06792204
Mfr.#
300mm
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S53C
Weight (g)
400
Size (mm)
300
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Lever
5
From Japan
On 2018-03-05 00:19:38
I would like to continue to use it as a reliable product with strength for price.
This review is about item#06792247.
Car Maintenance
5
From Japan
On 2017-06-30 15:02:03
It is compact and easy to use even in a narrow place. I think that it can be used variously if there is one in the tool box.
This review is about item#10388034.
no problem
5
From Japan
On 2016-10-18 20:38:01
It is a good size to put it in a tool box, which is not problematic with COSPA but purchased one size wrong and purchased
This review is about item#6792195.
luggage
5
From Japan
On 2016-10-03 15:11:51
Usability is good for price reasons. Even if you use the weight easily and for a long time, it is very good without getting tired.
This review is about item#6792204.
Repair
5
From Japan
On 2016-08-07 09:38:00
cheap. Of course there is no problem of quality.
This review is about item#10388025.
The last detachment of cut wood.
4
From Japan
On 2016-06-15 16:07:47
When it is about this length, it becomes a little uneasy against the thickness of the bar when applying force. I wonder if it will be bent. Well, I did not bend, but ....
This review is about item#06792283.
Installation of heavy objects
5
From Japan
On 2015-10-30 15:14:20
Elliptical shape and easy to use
This review is about item#06792283.
Machine tool installation etc.
5
From Japan
On 2015-08-20 09:33:25
It is useful for installation and centering adjustment of equipment. I am satisfied with the price being durable.
This review is about item#06792204.
various
3
From Japan
On 2015-07-29 16:45:46
It is useful for detailed work. However, the strength is somewhat unsatisfactory ...
This review is about item#10388034.
Purchased as disaster prevention stockpile.
5
From Japan
On 2014-09-15 22:47:50
I would like to practice practicing through practical training in the future.
This review is about item#06792292.