Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Crowbar

Flat Crowbar 500mm

4.53 (17)
Item.#
06792256
Mfr.#
500mm
Package Qty.
1PC
Ship pack of
1
21.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S53C
Weight (g)
750
Size (mm)
500
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
no problem
5
From Japan
On 2016-10-18 20:38:01
There is no problem in COSPA both but had to buy the wrong one size, it is a good size to put put in tool box
This review is about item#6792195.
luggage
5
From Japan
On 2016-10-03 15:11:51
In spite of the amount of money is good usability. Weight is also not tired be used easily for a long time It is in very good.
This review is about item#6792204.
Repair
5
From Japan
On 2016-08-07 09:38:00
cheap. Quality does not have of course a problem.
This review is about item#10388025.
The last separation of the cut-out wood.
4
From Japan
On 2016-06-15 16:07:47
When it becomes this much of the length, when a force is applied, slightly anxious to the thickness of the bar. ,, Whether not to become bent. Well, it did not bend ,,.
This review is about item#06792283.
Installation of heavy
5
From Japan
On 2015-10-30 15:14:20
Good usability in the elliptical shape
This review is about item#06792283.
Machinery and equipment installation, etc.
5
From Japan
On 2015-08-20 09:33:25
Handy to installation and centering adjustment of the equipment. Are we satisfied tough for the price.
This review is about item#06792204.
various
3
From Japan
On 2015-07-29 16:45:46
It will help to fine work. There, a little strength is not enough kana ...
This review is about item#10388034.
It was purchased as a disaster for the stockpile.
5
From Japan
On 2014-09-15 22:47:50
I want to practice to help in practice through the training of how to use the future.
This review is about item#06792292.
Mechanical repair
5
From Japan
On 2014-07-17 18:30:55
It initially for light in a small can be used very well, but durability was the anxiety
This review is about item#06792204.
Wood packing dismantling etc.
5
From Japan
On 2014-07-15 13:09:51
Very cheap! If you also buy a little more short ones, it is useful to take advantage can likely.
This review is about item#06792283.