No.1 short bits 9.0mm
(14)
Item.#
06792423
Mfr.#
9.0mm
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
For use on through holes in wood
Groove Length T (mm)
60
Chuck
Hexagon shaft
TRUSCO Part Number
252-1105
Drill Chuck d (mm)
6.35
Blade Diameter D (phi mm)
9
Overall Length L (mm)
110
Compatible
Electric drill :6.5mm Chuck up to phi 21 mm
Impact driver: Up to phi 21 mm is possible (12 V or more)
Impact driver: Up to phi 21 mm is possible (12 V or more)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
13
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
14 Customer Reviews
The reviews are automatic translation.
For woodworking
From Japan
On 2018-02-12 15:23:47
There is no particular problem, change the bit and gradually increase the diameter and use it.
Perforation of wood
From Japan
On 2017-10-25 14:37:58
I stick to the wood tightly and pierce it.
Sharpness is not declining for now.
Assembly of woodworking
From Japan
On 2017-07-13 14:00:22
It is good to be usable at impact. I want a long 2 to 4 mm in diameter but I want you to increase the lineup as it is not available anywhere
Drilling of plastic bottle cover
From Japan
On 2016-12-19 08:40:27
Very sharp and clean holes were drilled. I am glad that there is a size in units of 0.5 mm.
Processing wood
From Japan
On 2016-09-02 10:03:18
I compared it with various companies, but I am satisfied with this price.
Factory equipment
From Japan
On 2016-04-23 10:08:04
Small core shake ~ Easy to use ~ Very good !!
As a tool !!
From Japan
On 2016-04-18 14:52:07
It is inexpensive but sharpness is OK! It is very handy.
work
From Japan
On 2015-11-04 18:56:07
Is good
Drilling
From Japan
On 2015-07-09 15:15:42
I used it for key installation etc. The product was easy to use, and I could drill cleanly. This item is handled in units of 0.5 mm, so it is saved.
Woodworking dowel drilling
From Japan
On 2015-04-29 21:13:30
Although it was used for dowel hole drilling, it was able to drill smoothly, it can stop accurately at the desired depth and we are satisfied with the wood.
Customers Who Bought This Item Also Bought
Top