Buy more than* S$200* and get FREE SHIPPING

  • No.1 short bits
  • No.1 short bits
  • No.1 short bits

No.1 short bits 10.5mm

4.83 (12)
Item.#
06792441
Mfr.#
10.5mm
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For use on through holes in wood
Groove Length T (mm)
60
Chuck
Hexagon shaft
TRUSCO Part Number
252-1121
Drill Chuck d (mm)
6.35
Blade Diameter D (phi mm)
10.5
Overall Length L (mm)
110
Compatible
Electric drill :6.5mm Chuck up to phi 21 mm Impact driver: Up to phi 21 mm is possible (12 V or more) Impact driver: Up to phi 21 mm is possible (12 V or more)
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Assembly of woodworking
3
From Japan
On 2017-07-13 14:00:22
It is good to be usable at impact. I want a long 2 to 4 mm in diameter but I want you to increase the lineup as it is not available anywhere
This review is about item#6792371.
Drilling of plastic bottle cover
5
From Japan
On 2016-12-19 08:40:27
Very sharp and clean holes were drilled. I am glad that there is a size in units of 0.5 mm.
This review is about item#35678106.
Processing wood
5
From Japan
On 2016-09-02 10:03:18
I compared it with various companies, but I am satisfied with this price.
This review is about item#35678316.
Factory equipment
5
From Japan
On 2016-04-23 10:08:04
Small core shake ~ Easy to use ~ Very good !!
This review is about item#06792405.
As a tool !!
5
From Japan
On 2016-04-18 14:52:07
It is inexpensive but sharpness is OK! It is very handy.
This review is about item#06792405.
work
5
From Japan
On 2015-11-04 18:56:07
Is good
This review is about item#06792466.
Drilling
5
From Japan
On 2015-07-09 15:15:42
I used it for key installation etc. The product was easy to use, and I could drill cleanly. This item is handled in units of 0.5 mm, so it is saved.
This review is about item#35678255.
Woodworking dowel drilling
5
From Japan
On 2015-04-29 21:13:30
Although it was used for dowel hole drilling, it was able to drill smoothly, it can stop accurately at the desired depth and we are satisfied with the wood.
This review is about item#35678124.
Wood processing
5
From Japan
On 2014-09-23 13:10:28
I also liked sharpness, I like it.
This review is about item#06792484.
Woodworking
5
From Japan
On 2014-08-18 20:59:21
I could cleanly drill the work.
This review is about item#35678194.