Buy more than* S$200* and get FREE SHIPPING

  • No.1 short bits
  • No.1 short bits
  • No.1 short bits

No.1 short bits 16.0mm

5.00 (11)
Item.#
06792493
Mfr.#
16.0mm
Package Qty.
1PC
Ship pack of
1
12.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For use on through holes in wood
Groove Length T (mm)
65
Chuck
Hexagon shaft
Compatible
Electric drill :6.5mm Chuck up to 21 mm phi Impact driver: Up to phi 21 mm is possible (12 V or more) Drill driver: up to phi 21 mm is possible (12 V or more)
Drill Chuck d (mm)
6.35
Blade Diameter D (phi mm)
16
Overall Length L (mm)
115
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Drilling of the PET bottle lid
5
From Japan
On 2016-12-19 08:40:27
Very good sharpness, clean hole has been opened. 0.5mm is also glad there is a size in units.
This review is about item#35678106.
Processing of wood
5
From Japan
On 2016-09-02 10:03:18
Although were compared with various other companies, it is satisfied with this price.
This review is about item#35678316.
Factory equipment
5
From Japan
On 2016-04-23 10:08:04
Runout even less easy to use ~ ~ very good !!
This review is about item#06792405.
!! As the tool
5
From Japan
On 2016-04-18 14:52:07
Inexpensive while sharpness is also OK! We are very handy.
This review is about item#06792405.
work
5
From Japan
On 2015-11-04 18:56:07
Is good
This review is about item#06792466.
Boring
5
From Japan
On 2015-07-09 15:15:42
I used to key on mounting. Commodity is easy to use and was able to clean drilling. This item is helpful because it handled by 0.5mm unit.
This review is about item#35678255.
Woodworking dowel drilling
5
From Japan
On 2015-04-29 21:13:30
I used to dowel drilling can drilling smoothly, we can be satisfied be stopped precisely at a depth of purpose.
This review is about item#35678124.
Wood processing
5
From Japan
On 2014-09-23 13:10:28
Sharpness is good, I like.
This review is about item#06792484.
Woodworking
5
From Japan
On 2014-08-18 20:59:21
We were able to clean the drilling work.
This review is about item#35678194.
NO.1 short bit
5
From Japan
On 2014-04-15 15:09:52
Preeminent sharpness to drilling.
This review is about item#06792572.