Buy more than* S$200* and get FREE SHIPPING

  • No. 2 combined use bits
  • No. 2 combined use bits
  • No. 2 combined use bits

No. 2 combined use bits 9.0mm

4.67 (9)
Item.#
06792651
Mfr.#
9.0mm
Package Qty.
1PC
Ship pack of
1
9.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter D (phi mm)
9
Overall Length L (mm)
185
Purpose
For use on through holes in wood
Groove Length T (mm)
120
Chuck
Hexagon shaft
TRUSCO Part Number
252-1300
Drill Chuck d (mm)
6.35
Compatible
Electric drill: 6.5-mm chuck IMPACT DRIVERS (12 V OR MORE) Drill driver (Over 12V)
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Drilling for the weak electric wire communication lines
4
From Japan
On 2017-02-15 16:29:33
Although not yet used, and I think that without problems through can be the length basis. I look forward to when you want to use.
This review is about item#6792764.
At the time of termite extermination construction
5
From Japan
On 2017-01-05 14:42:32
Well off very work to speedy was Hakadori.
This review is about item#6792685.
Drilled holes in the wood
5
From Japan
On 2016-10-14 18:01:37
It is also well done easily removable handy sharpness
This review is about item#6792703.
Drill a hole for attaching the R8 of hardware.
5
From Japan
On 2015-10-30 17:03:37
Bit of this length in this Φ16 is not selling is in the vicinity of the home improvement Price also was saved at an affordable. Just wonder if does not become a little more small pitch of the bit destination of the screw? I think I, I not limited to this bit ..., I have been using dropped with a file. Others are helping to fully work without any deflection.
This review is about item#06792721.
Drilling of Douglas fir
5
From Japan
On 2015-06-01 17:35:06
And drilling of the Douglas fir, when the resin is often continuous use to keep under drilling. You use the keep open the pilot hole with a short bit if trouble on long since blurred.
This review is about item#06792694.
Drilling of the wooden building
4
From Japan
On 2014-09-20 12:02:43
Used in electrical wiring of newly built wooden house, you will not be able to use immediately chipped Upon nails. It emphasizes the price. Other stores are also very similar feeling, but it is a good place cheap price from the usual.
This review is about item#06792703.
When the electrical wiring work
5
From Japan
On 2014-06-04 21:41:27
Always will be purchased at a hardware store, but I was surprised in this price.
This review is about item#06792694.
Drilling to the wood
5
From Japan
On 2014-04-04 10:19:05
It was used without any problem. Since the general DIY store size that does not put, it was good to buy on the net.
This review is about item#06792721.
Boring
4
From Japan
On 2013-11-23 04:56:33
Holes in the pillars, sharpness will be a little heavy feeling. Durability is worrisome, but will this mon because it is DIY.
This review is about item#06792703.