Buy more than* S$200* and get FREE SHIPPING

  • No. 2 combined use bits
  • No. 2 combined use bits
  • No. 2 combined use bits

No. 2 combined use bits 30.0mm

4.73 (11)
Package Qty.
Ship pack of
29.99 SGD
In stock
Now we ship to...
...see all
Item Feature
For use on through holes in wood
Groove Length T (mm)
Overall Length L (mm)
Electric drill: 10-mm chuck
Drill Chuck d (mm)
Blade Diameter D (phi mm)
TRUSCO Part Number
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Drilling of household carpenters
From Japan
On 2018-01-13 19:39:52
I was surprised that the order arrived at the fastest item. I was able to do what I wanted in a short time.
This review is about item#6792755.
Wall drilling of electrical work
From Japan
On 2017-04-29 18:04:51
The cut will last longer than the goods of the home center, it is good
This review is about item#6792633.
Drilling for weak electric wire passing
From Japan
On 2017-02-15 16:29:33
Although I have not used it yet, I think that you can penetrate without problems in length. I am looking forward to using it.
This review is about item#6792764.
During termite removal work
From Japan
On 2017-01-05 14:42:32
I got a lot of work and I got work very quickly.
This review is about item#6792685.
Drilling of wood
From Japan
On 2016-10-14 18:01:37
It is convenient to detachably and easily detachable easily
This review is about item#6792703.
Drill holes to mount the hardware of R8.
From Japan
On 2015-10-30 17:03:37
With this Φ 16 this bit of bit is not sold to a nearby home center The price was reasonable and saved. Is the pitch of the screw ahead a bit smaller? I think that it is not limited to this bit, but ... I dropped it in a file and used it. Others do not fluctuate and are useful enough for work.
This review is about item#06792721.
Hole drilling
From Japan
On 2015-06-01 17:35:06
It is used for drilling in a bed of pine and for preparing pilot holes continuously when there are a lot of resin. If you are troubled because it is too long to use, use a short bit to drill a hole before use.
This review is about item#06792694.
Drilling of wooden buildings
From Japan
On 2014-09-20 12:02:43
It is used for electric wiring of newly built wooden houses, it gets in contact with nails etc. and it can not be used right away. We value the price. Other shops are similar alike, but from a usual point the price is cheap.
This review is about item#06792703.
When electric wiring work
From Japan
On 2014-06-04 21:41:27
I usually buy it at a tool store, but I was surprised at this price.
This review is about item#06792694.
Drilling in wood
From Japan
On 2014-04-04 10:19:05
I could use it without any problem. It's a size that we do not store in general DIY stores, so it was good to buy it online.
This review is about item#06792721.