NoteBuy more than* S$200* and get FREE SHIPPING

  • Grinding Stick
  • Grinding Stick
  • Grinding Stick
  • Grinding Stick
  • Grinding Stick

Grinding Stick PP30S

5.00 (1)
Item.#
06793105
Mfr.#
PP30S
Package Qty.
1PC
Ship pack of
1
18.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could, Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could
Diameter (phi mm)
3, 3
Grain Size
#600, #600
Length (mm)
50, 50
Structure
The Gimp
Color
Black, Black
Caution
When using vibration tool and rotation tool, please read product manual with caution notes. When using rotary tool, please adhere to maximum 30,000 rpm rotation speed. Wear protective glasses, protective mask, protective gloves during work for your safe, When used vibrating tools and turning tools please read product manuals and accompanying usage notes. When used in a rotary tool, please adhere to maximum 30,000 rpm rotation speed. Wear protective glasses, protective masks, and protective gloves during w
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut and used as a cutting tool machining machine
5
From Japan
On 2016-06-20 15:30:08
The sharpness, I am very satisfied with this price.
This review is about item#06793114.