NoteBuy more than* S$200* and get FREE SHIPPING

  • Meister finish Round-rod type
  • Meister finish Round-rod type
  • Meister finish Round-rod type
  • Meister finish Round-rod type
  • Meister finish Round-rod type

Meister finish Round-rod type PM30S

Item.#
06793166
Mfr.#
PM30S
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Purpose
Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Coul, Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could not polished, conventional grinding wheels in narrow places. Places can not obtained a uniform finish complex shapes. coarse Can be removed after the electric-discharge machining.
Diameter (phi mm)
3, 3
Grain Size
#220, #220
Length (mm)
50, 50
Structure
Traverse
Color
gray, Ash
Caution
When using vibration tool and rotation tool, please read product manual with caution notes. When using rotary tool, please adhere to maximum 30,000 rpm rotation speed. Wear protective glasses, protective mask, protective gloves during work for your safe, When used vibrating tools, turning tools please retun product manuals and accompanying usage notes. When using wear protective gear such as safety goggles, protective mask, gloves for safety. Specifications are subject to change without notice.