Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pliers, with spring, internal use
  • Pliers, with spring, internal use
  • Pliers, with spring, internal use

Pliers, with spring, internal use HS-175

4.33 (27)
Item.#
06793263
Mfr.#
HS-175
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
45
Type
Straight claws for holes
Overall Length (mm)
185
Nail Point Diameter (phi mm)
1.6
Material
CRV
Weight (g)
164
Correspond Diameter (mm)
12 - 65
Customer Reviews
5 star 19
4 star 4
3 star 0
2 star 2
1 star 2
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:46:43
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6793272.
Motorcycle maintenance
5
From Japan
On 2017-03-21 18:30:15
It can be used normally. Since making is solid, I am satisfied that it is easy to put power.
This review is about item#6793263.
Motorcycle front fork overhaul
5
From Japan
On 2016-09-29 18:01:32
The strength of the beak is also sufficient and it can be used without anxiety. The price is also cheap and very satisfying.
This review is about item#6793263.
Motorcycle maintenance
5
From Japan
On 2016-06-24 17:50:33
For the removal of the snap ring of the motorcycle wheel, with the head exchange type three-point set, the teeth did not stand out as useless, but here it was easy to do.
This review is about item#06793272.
Car maintenance
4
From Japan
On 2016-04-28 14:46:55
It is useful for detaching a large snap ring around 50 mm. It was a product that could be used properly even if the price was cheap.
This review is about item#06793272.
Mechanical disassembly assembly
5
From Japan
On 2016-03-07 15:19:01
It is suitable for detailed work
This review is about item#06793254.
Remove snap ring
5
From Japan
On 2016-02-09 14:59:01
Compared with the one that can change the shape of the tip, it was easier to work with stability.
This review is about item#06793254.
When car repair
2
From Japan
On 2015-11-10 09:54:49
Spring is considerably weak, unfortunately it's not very useful. If it is at least twice the coil, will it become usable?
This review is about item#06793263.
Gear box overhaul of grass cutter
5
From Japan
On 2015-09-09 15:13:57
It is a very easy-to-use product. It is an inspirational thing.
This review is about item#06793263.
Attaching the snap ring
5
From Japan
On 2015-06-24 14:51:55
There is a groove cut at the tip, and the snap ring is hard to slip. Hold hands are also firm and easy to enter. Tip replacement type is slippery at the tip, snap ring flying and it is dangerous, but here is easy to use for exclusive use only.
This review is about item#06793272.