Buy more than* S$200* and get FREE SHIPPING

  • Pliers, with spring, external use
  • Pliers, with spring, external use
  • Pliers, with spring, external use

Pliers, with spring, external use SB-125F

4.00 (12)
Item.#
06793281
Mfr.#
SB-125F
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
45
Type
Curved claws for shafts
Nail Point Diameter (phi mm)
0.9
Overall Length (mm)
125
Material
CRV
Correspond Diameter (mm)
3 - 15
Weight (g)
104
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Motor maintenance
5
From Japan
On 2016-07-17 06:25:01
Accuracy is also good, we were able to work with the tightly
This review is about item#06793281.
It is a common attachment and detachment of the snap ring
1
From Japan
On 2014-04-20 18:47:43
The axis of the play is very large (1mm or more at the tip (perhaps 2mm nearby) deviated), it can not be used in a stable. I thought it was cheap, but it was unfortunately so-called "cheap buy". Although we can see a little shaved since the length of the left and right of the tip it is different, because the backlash is large So well Ikazu, will come off when you try to open the ring and the "pin". The structure of the tip is also perhaps have an emphasis on versatility, also the point because it is generally straight Ring might cause easily disconnected. I think let's tighten hit the shaft to find the time, if the amateur use, also somewhat expensive I think it is wiser to buy a good tool. (Note: You think the price is only the look and very cheap, from such as wall groove to enter the ring If you are away, perhaps you use. )
This review is about item#06793281.
Snap ring desorption
5
From Japan
On 2012-11-15 16:31:39
(For us) special tools had been hesitant to (use less frequently), so buy, buy is attracted to the cheap price. Any failure is not.
This review is about item#06793297.
Ahead of pliers until now to remove the snap ring of the machine was purchased since broken.
1
From Japan
On 2012-11-15 12:29:51
The feeling I thought I Na good, but can not be used in thick earlier in the small snap ring. I think that Na may if there is a snap ring of the previous one Miri position. If there is, I would like to buy.
This review is about item#06793281.
Mounting of the snap ring, remove
5
From Japan
On 2012-08-18 08:20:29
Price is also It is affordable, even size It is affordable, is the oil is difficult to slip be used in the ivy state.
This review is about item#06793297.
We use the desorption of the axis for the snap ring.
5
From Japan
On 2011-11-18 14:39:24
Small and medium-sized, it has been buying in the previous bend and straight. Tip is to hard to come off comes with a jagged deviation stop. Because it is identified with pliers size by the size of the pin hole of the snap ring, Also wondering what is less corruption. For now, it is sufficient in this tool.
This review is about item#06793281.
Maintenance of agricultural machinery
5
From Japan
On 2010-12-15 15:10:28
In particular, no problem, trouble, Unfortunately not.
This review is about item#06793306.
Remove with a snap ring of nominal diameter 3mm
1
From Japan
On 2010-11-30 12:57:29
The minimum opening width (closed) does not work for 3mm so small ring. Tip diameter is thin, I have misunderstood and can be used in the same way because the competitor's product and model is also the same. I want the display of available nominal diameter.
This review is about item#06793281.
Automobiles, motorcycles, etc.
5
From Japan
On 2010-11-01 23:43:56
Frequency of use is low, but I think that curvature is just a good easy-to-use.
This review is about item#06793297.
Mounting of the snap ring
5
From Japan
On 2009-07-02 09:55:45
Cost performance excellent! The quality is also good
This review is about item#06793306.