Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pliers, with spring, external use
  • Pliers, with spring, external use
  • Pliers, with spring, external use

Pliers, with spring, external use SS-125F

3.57 (21)
Item.#
06793315
Mfr.#
SS-125F
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
45
Type
Straight claws for shafts
Correspond Diameter (mm)
3 - 15
Weight (g)
104
Material
CRV
Overall Length (mm)
145
Nail Point Diameter (phi mm)
0.9
Customer Reviews
5 star 9
4 star 3
3 star 4
2 star 1
1 star 4
Review Rating: 3.57
21 Customer Reviews
The reviews are automatic translation.
Had been used was exchanged so outdated.
5
From Japan
On 2017-03-29 17:46:34
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#6793333.
Machine exploded
4
From Japan
On 2016-03-07 15:11:35
It is suitable for fine work
This review is about item#06793315.
Axis for the snap ring desorption
1
From Japan
On 2015-12-17 19:10:30
In the direction of others review of the "axis for retaining ring of φ3 can not be used," but there was that he was purchased with plans to use in φ6. Result ... was not available even φ6
This review is about item#06793315.
bike
3
From Japan
On 2015-10-13 17:24:02
There you a feeling of use is a good do you think the previous strength and long-lasting if you buy at a time
This review is about item#06793315.
Used to inflate so that you can work smoothly when the inner diameter of the last minute in the work of contraction hose
5
From Japan
On 2015-08-28 09:37:31
Since the former is pointed, easy to if there is a little more rounded It should be noted that work.
This review is about item#06793315.
Machinery maintenance
4
From Japan
On 2015-08-20 07:56:29
Snap ring pliers ring holding force of the tip is life! It is still used only seems pretty good.
This review is about item#06793315.
Mounting of the snap ring
5
From Japan
On 2015-06-24 14:51:17
Tip there cut a groove in, making it a snap ring is difficult to slip. Possession also be firm, is the power is likely to go. Tip Replace the expression type of slipped thin tip, I dangerous will fly snap ring, it is here easy to use only in specialized products.
This review is about item#06793333.
Car maintenance
5
From Japan
On 2015-04-02 21:56:25
good
This review is about item#06793333.
Remove sprocket at the time of tire replacement
5
From Japan
On 2014-07-29 13:13:43
Cost performance is good.
This review is about item#06793333.
Precision machinery assembly
1
From Japan
On 2013-12-24 06:49:48
I bought is written φ3 ~ and in the item description of the SS-125F, but the retaining ring for axis of φ3 was unavailable. Spacing of the nails did not enter the nails do not and holes to reach the hole too wide. The shape of the nail are not reach the itchy place because it is designed with priority versatility (Corresponding size). However, unlike the pliers of sheet metal mono, of grip and claw backlash it is less. Since I wanted to use in the φ3 was re-buy the SS-125F of the top industry.
This review is about item#06793315.