Buy more than* S$200* and get FREE SHIPPING

  • Pliers, with spring, external use
  • Pliers, with spring, external use
  • Pliers, with spring, external use

Pliers, with spring, external use SS-230

3.64 (22)
Item.#
06793333
Mfr.#
SS-230
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
45
Type
Straight claws for shafts
Correspond Diameter (mm)
32 - 80
Weight (g)
347
Material
CRV
Overall Length (mm)
250
Nail Point Diameter (phi mm)
2.1
Customer Reviews
5 star 10
4 star 3
3 star 4
2 star 1
1 star 4
Review Rating: 3.64
22 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2017-06-13 19:49:54
The frequency of use is small, but it is used normally.
This review is about item#6793324.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:46:34
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6793333.
Mechanical disassembly assembly
4
From Japan
On 2016-03-07 15:11:35
Suitable for detailed work
This review is about item#06793315.
Removable snap ring for shaft
1
From Japan
On 2015-12-17 19:10:30
Although it was said that "φ 3 stop ring for axis can not be used" in the review of the other person, I purchased it on my plan to use with φ 6. Result It was not possible to use φ 6 · · ·
This review is about item#06793315.
bike
3
From Japan
On 2015-10-13 17:24:02
I think that I will last long if I buy it The strength of the destination is There is a good feeling
This review is about item#06793315.
Used to inflate so that you can work smoothly when the inner diameter dimension is marginal in shrinkage hose work
5
From Japan
On 2015-08-28 09:37:31
Since the point is sharp, it is still easy to work if there is more roundness.
This review is about item#06793315.
Machine maintenance
4
From Japan
On 2015-08-20 07:56:29
Snap ring pliers live life at the tip ring holding force! Although use is still slight, it seems to be pretty good.
This review is about item#06793315.
Attaching the snap ring
5
From Japan
On 2015-06-24 14:51:17
There is a groove cut at the tip, and the snap ring is hard to slip. Hold hands are also firm and easy to enter. Tip replacement type is slippery at the tip, snap ring flying and it is dangerous, but here is easy to use for exclusive use only.
This review is about item#06793333.
Car maintenance
5
From Japan
On 2015-04-02 21:56:25
good
This review is about item#06793333.
Removal of sprocket at tire change
5
From Japan
On 2014-07-29 13:13:43
Cost performance is good.
This review is about item#06793333.