Buy more than* S$200* and get FREE SHIPPING

  • Dustproof And Waterproof Digital Scale Sl-Wp Series
  • Dustproof And Waterproof Digital Scale Sl-Wp Series
  • Dustproof And Waterproof Digital Scale Sl-Wp Series

Dustproof And Waterproof Digital Scale Sl-Wp Series SL-1000WP

by A&D
5.00 (2)
Item.#
06793403
Mfr.#
SL-1000WP
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
266x280x146
Accessories
Instruction manual
Minimum
0.5g
2015 Trusco Published Pages
1 1206
2014 TRUSCO Published Page
1-1122
Linearity
+/-1g
Power
6 AA 1 form batteries or AC adapter AX over TB196 (sold separately)
Operating Temperature and Humidity Range
-5 Over 35 degC 85% or less (with no condensation)
Measurement Plate Dimensions (Width x Depth) (mm)
232x192
Resolution Capability
1/2000
Reproducibility
0.5g
Weighing Capacity
1000g
Weight (kg)
About 2.9
TRUSCO Part Number
294-3417
Display
The liquid crystal display character height 25mm
Dust-proof Water-proof
IP65 I except when (JIS5 grade compliant) AC adapter use
Battery life (hours)
Manganese dry cell: about 600 hours (20 degC ) ​​/ alkaline batteries: about 1200 hours (20 degC )
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for weighing live fish juice shipment
5
From Japan
On 2016-05-18 09:00:43
It is dustproof and waterproof so it is suitable for hydraulic work, it is lightweight and easy to carry
This review is about item#36935543.
Weighing raw fish
5
From Japan
On 2015-03-23 19:17:36
I think that it is affordable and good. It is suitable for weighing fish.
This review is about item#36935543.